Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Classic Series C33 Hard Hats
SDP

Catalog No. 19098015 Shop All Bullard Company Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
White
Yellow
Suspension Type:
6-Point Pin-Lock
6-Point Ratchet
6-Point Self-Sizing
Fire-Gear Ratchet
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Suspension Type
19-098-015 Green 6-Point Ratchet
19-098-016 Orange 6-Point Ratchet
17-359-5A White Fire-Gear Ratchet
19-098-012 Green 6-Point Pin-Lock
19-098-013 Orange 6-Point Pin-Lock
19-098-014 Yellow 6-Point Pin-Lock
19-098-017 Yellow 6-Point Ratchet
19-021380 Blue 6-Point Pin-Lock
17-359-5B Yellow Fire-Gear Ratchet
17-359-4A White 6-Point Self-Sizing
19-130-1878 Yellow 6-Point Ratchet
19-021-469 Black 6-Point Ratchet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-098-015 Supplier Bullard™ Supplier No. 33HGR
Add to Cart
Add to Cart

Hard hat equipped with a wide-profile shell that offers additional protection from sun, glare, and splashes in industrial applications.

  • Hat style helps protect against splash, glare and sun exposure
  • The 6-point suspension system provides a comfortable, secure fit and allows for the distribution of energy over three crossed straps attached at 6 points
  • Pinlock suspension
    • Incremental sizing of 0.0625 in. (5 mm) hat size makes a secure fit easy
    • Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
    • Size adjustments allow the headband to be centered inside the shell for better balance and comfort
  • Ratchet suspension
    • Can be adjusted between hat sizes 6.5 to 8 in.
    • Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
  • Wide 1 in. crown straps provide more comfort and helps the suspension system absorb energy
  • The round, wide crown area allows for good ventilation
  • Replaceable cotton brow pad is comfortable and cools by pulling moisture away from the skin
  • Pad print capability in up to eight different locations on the hat - logos may have up to six colors per location

Compliance

Meet ANSI™/ISEA Z89.1-2003 Type I, Class G and E requirements.

Specifications

Certifications/Compliance ANSI/ISEA Z89.1 Type I, Class E & G, CSA Z94.1, Type 1, Class E & G
Color Green
Dimensions (L x W x H) 325 x 280 x 150 mm
Includes Nylon straps, vertical adjustment keys, cotton brow pad
Material HDPE
Product Type Hard Hat
Size Standard
Suspension Type 6-Point Ratchet

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.