Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ SAR, One Worker System with Tychem Hood
SDP

Catalog No. 19100607 Shop All Bullard Company Products
Change view
Click to view available options
Holds:
1 worker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-100-607 1 worker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-100-607 Supplier Bullard™ Supplier No. CAB15HASYS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

One worker complete SAR system includes tychem hood, breathing tube, and cool tube.

3-Stage Filtration:
  • Three stages of filtration remove oil, water, particulate, oil vapor and odors

  • First stage removes 95% of solid contaminants and bulk liquids from the breathing air down to five microns, prolonging the life of the second and third stage elements
    Second stage removes extremely fine oil mists down to .01 microns; maximum remaining filter efficiency is 99.9998%
  • Third stage removes unpleasant oil and hydrocarbon vapors and odors from the air; Maximum remaining oil content is .003 ppm by weight; filter efficiency is 99.9998%
CD Monitoring:
  • Auto calibration takes approximately 90 seconds and requires no tools
  • High intensity 90dB alarm remote capable with strobe
  • Visual display with Internal LCD and External LEDs
  • Self contained

    Filter change indicators visually alert the operator to replace element
    Replacement filters compatible with other brands of filtration panels
    70+ hours of operation on 8-AA batteries
    110VAC power cord included

includes a tychem hood, breathing tube and cool tube

Compliance

OSHA Compliant

Warranty and Services

One-year limited warranty

Specifications

Product Type Clean Air Box Full System
Flow Rate 15 cfm
For Use With (Application) Providing high performance particulate filtration and continuous CO monitoring
For Use With (Equipment) Cab breathing air filtration system
Holds 1 worker
Includes Tychem™ hood respirator with hood, cool tube, breathing tube and breathing hose assembly, clean air box, 3-stage filtration, visual filter change indicators, CO monitor with auto-calibration, audible and visual alarms for high co and low
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.