Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Dual-Cool™ Cooling Vests
SDP

Catalog No. 19822175 Shop All Bullard Company Products
Change view
Click to view available options
Material:
Nylon
Nylon, Cotton
Size:
5X-Large
Medium to Large
X-Large to 2X-Large
Size (English) Chest:
49 in.
53.5 in.
66 in.
Size (Metric) Chest:
124.46 cm
135.89 cm
167.64 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size Size (English) Chest Size (Metric) Chest
19-822-175 Nylon, Cotton Medium to Large 49 in. 124.46 cm
19-807-850 Nylon X-Large to 2X-Large 53.5 in. 135.89 cm
19-400-025 Nylon, Cotton 5X-Large 66 in. 167.64 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-822-175 Supplier Bullard™ Supplier No. DC70ML
  • $309.00
    $225.65 / Each of 1

    Save $83.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Construction Nylon outer shell, Cotton inner shell
Size Medium to Large
For Use With (Equipment) 88VX, CC20, GR50, MB30 Series airline respirator
Material Nylon, Cotton
Size (English) Chest 49 in.
Size (Metric) Chest 124.46 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.