Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ PAPR System Breathing Tubes for Hoods
SDP

Catalog No. p-4888489 Shop All Bullard Company Products
Change view
Click to view available options
Size:
Regular
X-Long
X-Small
Length (English):
22 in.
32 in.
Length (Metric):
55.8 cm
66 cm
81 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-051-192 X-Small 22 in. 55.8 cm
19-051-191 Regular - 66 cm
19-824-427 X-Long 32 in. 81 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-051-192 Supplier Bullard™ Supplier No. PA1BTXS
Only null left
Add to Cart
Add to Cart

Breathing tubes to be used with CC20 and RT series hoods. Choose from regular and extra long length.

  • Breathing tube components/replacement parts to build PAPR replace parts for an existing system
  • For use with CC20 and RT series hoods
  • Choose from two lengths:
    • Standard - 26 in. (66 cm)
    • Extra long - 32 in. (81 cm)

Specifications

Product Type Breathing Tube
Size X-Small
For Use With (Equipment) Cc20™ series supplied air respirator hoods
Includes S18051 hose clamp
Length (English) 22 in.
Length (Metric) 55.8 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.