Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Storage Bags for Powered Air Purifying Respirators
SDP

Catalog No. 19321666 Shop All Bullard Company Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-321-666 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-321-666 Supplier Bullard™ Supplier No. PPEBAG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Storage and carrying bag equipped with straps for use with PAPRs.

  • Black color
  • PAPR not included

Specifications

Product Type Storage Bag
Color Black
Model PPEBAG
Size Large
Includes Shoulder Strap
For Use With (Equipment) Pa20, Pa30 and Pa40 Series
Dimensions (L x W x H) 25 x 11 x 13 in. (63.5 x 27.9 x 33 cm)
Length (English) 25 in.
Length (Metric) 63.5 cm
Width (English) 11 in.
Width (Metric) 27.9 cm
Height (English) 13 in.
Height (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.