Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Bun Pan Rack
SCI_ED

Catalog No. S37887 Shop All Diversified Spaces Products
Change view
Click to view available options
Holds:
Pans (20 each of 18 x 26 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S37887 Pans (20 each of 18 x 26 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37887 Supplier Diversified Spaces™ Supplier No. 250515

missing translation for 'validMainframeMsg'

Front load rack stores 20 pans of 18 x 26 in.

  • Made from square aluminum tubing
  • 5 in. non-locking swivel casters
  • Ships knocked-down

Specifications

Product Type Bun Pan Rack
Description Front load
Holds Pans (20 each of 18 x 26 in.)
Size D x W x H: 26 x 20.25 x 69 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.