Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Buret Tip Replacement
SCI_ED

Catalog No. S31951 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inner:
0.11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
S31951 0.11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S31951 Supplier GSC Go Science Crazy Supplier No. 20512
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits burets without glass stopcocks.

Made from capillary glass tubing.

  • O.D.: 0.27 in. (7mm)
  • I.D.: 0.11 in. (3mm) drawn to 0.03 in. (1mm) bore at tip
  • Length: 2.55 in. (65mm)
  • Sold in packs of 12

Specifications

Diameter (English) Outer 0.27 in.
Diameter (English) Inner 0.11 in.
Diameter (Metric) Inner 0.3 cm
Diameter (Metric) Outer 0.7 cm
Length (Metric) 6.5 cm
For Use With (Equipment) Mohr's Burettes Without Glass Stopcocks
Material Glass
Length (English) 2.6 in.
Includes Ground ends
Type Buret Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.