Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Buret Tip Replacements
SCI_ED

Catalog No. 03875 Shop All GSC Products
Change view
Click to view available options
Length: 2 5/8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-875 Length: 2 5/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-875 Supplier GSC Go Science Crazy Supplier No. 205PK

missing translation for 'validMainframeMsg'

Capillary Glass tip with ground ends. Used with Mohr's Burettes.

For burets without glass stopcocks. Capillary glass tubing. O.D., 1/4 in. (7mm). I.D., 1/10 in. (3mm) drawn to 1mm bore at tip. Length, 2 5/8 in. (65mm).

Specifications

Diameter (English) Outer 0.27 in.
Diameter (English) Inner 0.11 in.
Diameter (Metric) Inner 0.3 cm
Diameter (Metric) Outer 0.7 cm
Length (Metric) 6.5 cm
For Use With (Equipment) 2-5/8 in. Burette, Mohr's Burettes Without Glass Stopcocks
Material Glass
Length (English) 2.6 in.
Includes Ground ends
Type Buret Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.