Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Burnishing Pad, Polyester, 19 inch, 1500 RPM

Catalog No. 502839646
Encompass

This round burnishing pad is specifically designed for floor maintenance applications such as buffing, burnishing, and polishing. Constructed from durable polyester, it measures 19 inches in diameter and is suitable for use with rotary or automatic floor machines operating at speeds up to 1500 RPM. It offers reusability and washability for extended life.

  • Designed for burnishing, buffing, and polishing floor applications
  • Constructed from durable polyester material
  • Round shape with a 19 inch diameter
  • Can be used with rotary or automatic floor machines
  • Resists corrosion
  • Reusable and washable for long-term use
  • Operates at a maximum speed of 1500 RPM
  • Features a 3 1/4 inch center hole diameter
  • Tan color
  • Supplied in packs of 5

Catalog No. 50-283-9646 Supplier MSC Supplier No. 89467443
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round burnishing pad is specifically designed for floor maintenance applications such as buffing, burnishing, and polishing. Constructed from durable polyester, it measures 19 inches in diameter and is suitable for use with rotary or automatic floor machines operating at speeds up to 1500 RPM. It offers reusability and washability for extended life.

  • Designed for burnishing, buffing, and polishing floor applications
  • Constructed from durable polyester material
  • Round shape with a 19 inch diameter
  • Can be used with rotary or automatic floor machines
  • Resists corrosion
  • Reusable and washable for long-term use
  • Operates at a maximum speed of 1500 RPM
  • Features a 3 1/4 inch center hole diameter
  • Tan color
  • Supplied in packs of 5

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.