Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Floor Pad & Screen, Burnishing Pad, 19 in, Aqua

Catalog No. 502839660
Encompass

The AbilityOne Floor Pad & Screen is a durable burnishing pad constructed from non-woven fabric. Designed for floor applications, this medium grit pad in aqua color ensures effective cleaning and polishing.

  • Type: Burnishing pad
  • Material: Non-woven fabric
  • Pad length: 19 inches
  • Pad color: Aqua
  • Grit grade: Medium
  • Application: Floors
  • Country of origin: United States

Catalog No. 50-283-9660 Supplier MSC Supplier No. 89463624
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The AbilityOne Floor Pad & Screen is a durable burnishing pad constructed from non-woven fabric. Designed for floor applications, this medium grit pad in aqua color ensures effective cleaning and polishing.

  • Type: Burnishing pad
  • Material: Non-woven fabric
  • Pad length: 19 inches
  • Pad color: Aqua
  • Grit grade: Medium
  • Application: Floors
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.