Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Floor Pad, Burnishing, Tan, 27 in, Non-Woven

Supplier:  MSC 89463632

Encompass

The AbilityOne Floor Pad is a non-woven, tan burnishing pad designed for floor applications. It has a medium grit grade and a 27-inch length. This pad is made of floor pad materials, is 11/16 inch thick, and is suitable for rotary disk floor machines operating above 1500 rpm. It can be used on resilient tile, terrazzo, marble, and ceramic floors, producing a "wet look" gloss in high traffic areas. The pads are washable, reusable, and corrosion-resistant.

  • Made of floor pad materials.
  • Designed for rotary disk floor machines operating above 1500 rpm.
  • Suitable for resilient tile, terrazzo, marble, and ceramic floors.
  • Washable and reusable.
  • Corrosion-resistant.
  • Produces "wet look" gloss in high traffic areas.
  • 27 inch length.
  • Non-woven fabric.
  • Tan color.
  • Medium grit grade.

Catalog No. 50-283-9591


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.