Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Eaton Bus Bar, 80 A, 1 Pole, 57 Terminals, 1 ea

Catalog No. 502796301
Encompass_Preferred

This bus bar is designed to allow multiple circuit breakers to share a common input connection, effectively reducing wiring and installation time while providing a clean, organized appearance. It is specifically engineered to connect supplementary protectors without auxiliary contacts and supports feeding from either the line or load side.

  • Rated for 80 A current
  • Includes 57 terminals
  • Configured with 1 pole
  • Measures 101.6 cm in length
  • UL 1077 approved

Catalog No. 50-279-6301 Supplier Grainger Supplier No. 19YF78
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bus bar is designed to allow multiple circuit breakers to share a common input connection, effectively reducing wiring and installation time while providing a clean, organized appearance. It is specifically engineered to connect supplementary protectors without auxiliary contacts and supports feeding from either the line or load side.

  • Rated for 80 A current
  • Includes 57 terminals
  • Configured with 1 pole
  • Measures 101.6 cm in length
  • UL 1077 approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.