Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Siemens Sirius 3-Phase Busbar, 5 Motor Starters, 25 A, 1 ea

Catalog No. 502794110
Encompass_Preferred

This 3-phase busbar is designed for use with SIRIUS 3RM1 motor starters, providing a robust screw connection system for up to 5 motor starters. It features a modular spacing of 45 mm and is engineered to facilitate efficient power distribution in motor starter configurations.

  • Designed for 5 motor starters
  • Screw-type connection
  • Modular spacing of 45 mm
  • Rated insulation voltage of 500 V
  • Maximum ampacity of 25 A
  • Operational current of 16 A at 480 V (acc. to UL 508)
  • Finger-safe protection against electrical shock
  • Operating temperature range of -25°C to +60°C

Catalog No. 50-279-4110 Supplier Grainger Supplier No. 19YM61
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 3-phase busbar is designed for use with SIRIUS 3RM1 motor starters, providing a robust screw connection system for up to 5 motor starters. It features a modular spacing of 45 mm and is engineered to facilitate efficient power distribution in motor starter configurations.

  • Designed for 5 motor starters
  • Screw-type connection
  • Modular spacing of 45 mm
  • Rated insulation voltage of 500 V
  • Maximum ampacity of 25 A
  • Operational current of 16 A at 480 V (acc. to UL 508)
  • Finger-safe protection against electrical shock
  • Operating temperature range of -25°C to +60°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.