Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Butoflex 650 Chemical Resistant Butyl Gloves, Fabric Inner Lining

Catalog No. 19249748 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
8
9
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-249-748 9
19-249-747 8
19-249-745 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-249-748 Supplier MAPA™ Supplier No. 650319
Add to Cart
Add to Cart
This item is not returnable. View return policy

Butyl gloves with fabric inner lining feature an embossed exterior finish for a secure grip on slippery objects. Ideal for chemical, mechanical and pharmaceutical applications.

  • Butyl protection for chemical gases and liquids, such as ketones, esters and amines
  • Ideal for use with paints, resins, varnish and inks
  • Optimal embossed textured grip
  • Comfortable, lined medium weight glove
  • Rolled cuff to catch drips and facilitate attachment to chemical suits

Specifications

Certifications/Compliance CE-0334
Certifications/Compliance (Europe) CAT 3, CE 0334
Color Black
Latex Free Yes
Material Butyl
Size 9
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:1121X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCILMNOS
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical gases and liquids, such as ketones, esters and amines
Glove Cuff Style Scalloped
Grip Design Embossed
Liner Material Fabric
Lining Lined
Model 650319
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.