Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Butyl Long Gloves with 6 in. Port Size
SDP

Catalog No. 17010017
Encompass_Preferred
Change view
Click to view available options
Size:
9.75
10.5
Hand:
Ambidextrous
Specific
Thickness (English):
15 mil
30 mil
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Thickness (English)
17-010-017 10.5 Ambidextrous 30 mil
17-010-002 9.75 Specific 15 mil
17-010-014 9.75 Specific 30 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-010-017 Supplier PIERCAN USA Supplier No. 6BHP303210.5A

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Color Black
Hand Ambidextrous
Material Butyl
Size 10.5
Temperature (English) Max. 280°F
Temperature (Metric) Max 138°C
Thickness (English) 30 mil
Model 6B3032-10.5A
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.