Learn More
PIERCAN USA Butyl Long Gloves with 7 in. Port Size: Ambidextrous

Specifications
Specifications
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Butyl |
| Size | 9.75 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| Grip Design | Smooth |
| Model | 7B3032-9.75A |
| Packaging Type | Vacuum-sealed Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.