Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Butyl Long Gloves with 8 in. Port Size
SDP

Catalog No. 17010058
Encompass_Preferred
Change view
Click to view available options
Size:
8.5
9.75
10.5
Thickness (English):
24 mil
30 mil
Hand:
Ambidextrous
Specific
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (English) Hand
17-010-058 9.75 30 mil Ambidextrous
17-010-057 9.75 30 mil Specific
17-010-049 9.75 24 mil Specific
17-010-056 8.5 30 mil Ambidextrous
17-010-060 10.5 30 mil Ambidextrous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-010-058 Supplier PIERCAN Supplier No. 8BHP30329.75A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Glove box gloves made of high performance butyl featuring excellent gas impermeability and chemical resistance, with strong resistance to ozone and UV. These ambidextrous gloves are electrostatic discharge dissipative and compliant with EN 16350, providing protection against radioactive contamination.
  • Material: High properties butyl
  • Thickness: 30 mil
  • Port Size: 8 in.
  • Size: 9.75
  • Length: 750 mm
  • Fixation: Bead
  • Compliance: 2016/425 European regulation (Category 3 P.P.E.)

Specifications

Color Black
Hand Ambidextrous
Laboratory/Cleanroom Use No
Latex Free Yes
Material Butyl
Product Type Dry Box Gloves
Size 9.75
Sterility Non-sterile
Temperature (English) Max. 260°F
Temperature (Metric) Max 126°C
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.