Learn More
Description
- 5 mil butyl gloves with smooth finish
- Anti-static
- Chemical resistant gloves
- Extra long, 14 inch with gauntlet cuff
- Excellent chemical resistance
- Component materials comply with all relevant federal regulations for food contact
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Chlorinated | No |
| Applications | Industrial |
| Color | Black |
| Latex Free | No |
| Material | Butyl |
| Product Type | Butyl Gloves |
| Size | Small |
| Thickness (English) | 5 mil |
| Thickness (Metric) | 127 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.