Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Buzzy Mini Starter Set

Catalog No. 21279155
Change view
Click to view available options
Width (English):
2.875 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-279-155 2.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-279-155 Supplier Marketlab, Inc. Supplier No. 23161235
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Take the Sting Out of Needle Pain. It distracts the body's nerves from the poke for immediate, all-natural pain relief.

  • Ice wings and vibrations distract nerves to minimize pain on contact
  • Numbs shot/injection sites immediately, unlike similar alternatives that can take up to 20 to 60 minutes
  • Excellent for IV starts, blood draws, injections, and finger sticks
  • Safe and effective on contact
  • Reusable

Specifications

Height (English) 1.875 in.
Length (English) 0.875 in.
Width (English) 2.875 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.