Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ BW™ Calibration Gases Two Gas 50% LEL (CH4 2.5%) O2(18.0%)

Catalog No. 19817100
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-817-100 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-817-100 Supplier Honeywell™ Supplier No. CG2JX58
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Honeywell BW™ Calibration Gases to test and calibrate multi-gas sensors. To be used with BW By Honeywell Analytics gas monitors.

  • OEM Calibration gases to be used with BW By Honeywell Analytics gas monitors.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Gas
Color Silver
Material Aluminum
For Use With (Application) Calibration gases to be used with BW By Honeywell Analytics gas monitors
Height (Metric) 35.56 cm
Includes (1) Cylinder
Length (Metric) 7.62 cm
Size 58 L
Weight (Metric) 0.78 kg
Width (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.