Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ BW™ MultiPro™ Replacement Sensor For Use With MultiPro Multigas Monitor

Catalog No. 19817104
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-817-104 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-817-104 Supplier Honeywell™ Supplier No. 544980C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BW Technologies by Honeywell MultiPro™ Replacement Sensor is for use with the MultiPro Multigas Monitor. Detects lower explosive limit combustible gas

  • For use with Sperian Biosystems MultiPro Multigas Monitor by Honeywell Analytics
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sensor
Color Gray
Material Various Plastics
For Use With (Equipment) MultiPro Multigas Monitor
Height (Metric) 11.43 cm
Includes LEL Sensor
Length (Metric) 15.24 cm
Weight (Metric) 0.136 kg
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.