Learn More
C-390, G-Biosciences

Description
C-390 is primarily used in culture media to differentiate P. aeruginosa from other bacteria, especially within the Pseudomonas genus and other non-fermenters
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 250 mg |
| Product Line | Gibco |
| Boiling Point | 546.6°C |
| Percent Purity | >95% |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.