Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MedOne C-Chip™ Disposable Hemacytometers PROMO

Catalog No. 22600113S24
Change view
Click to view available options
Quantity:
50/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-600-113S24 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-600-113S24 Supplier MedOne Supplier No. 22600113S24
This item is not returnable. View return policy

A significant improvement over conventional glass hemacytometers.

  • Guarantee repeatability and reliability with complete quality control
  • Two closed, exact 100 μm high chambers do not require a coverslip
  • Eliminate the tedious washing step
  • Reduce exposure to infectious sample and contamination
  • Very light yet strong plastic

Specifications

Product Type Hemacytometer
Grid Type Neubauer Improved
Capacity (Metric) 10 μL
Disposable Single-use
Material Plastic
Quantity 50/Pk.
Depth (English) 0.003 in.
Depth (Metric) 0.01 cm
Height (English) 0.062 in.
Height (Metric) 0.16 cm
Length (English) 2.95 in.
Length (Metric) 7.5 cm
Thickness (Metric) 0.16 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
For Use With (Application) Cell Counting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.