Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Wilton Deep-Reach Carriage C-Clamp, 0 to 1 in. Opening, 3 in. Throat Depth, 1 ea.

Catalog No. 502786202
Encompass_Preferred

This deep-reach carriage clamp is designed for applications requiring extended throat capacity for secure clamping in tight or recessed areas. Featuring a robust cast iron construction, it provides reliable holding power for various light-duty tasks.

  • Jaw opening capacity of 0 in. to 1 in.
  • Throat depth of 3 in.
  • Clamping force rated at 350 lb.
  • Equipped with a 45° swivel pad for stable contact
  • Sliding T-handle design for efficient manual operation
  • Durable steel spindle with black oxide finish

Catalog No. 50-278-6202 Supplier Grainger Supplier No. 18G744
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This deep-reach carriage clamp is designed for applications requiring extended throat capacity for secure clamping in tight or recessed areas. Featuring a robust cast iron construction, it provides reliable holding power for various light-duty tasks.

  • Jaw opening capacity of 0 in. to 1 in.
  • Throat depth of 3 in.
  • Clamping force rated at 350 lb.
  • Equipped with a 45° swivel pad for stable contact
  • Sliding T-handle design for efficient manual operation
  • Durable steel spindle with black oxide finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.