Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ C-Clamp Set

Catalog No. 14502003 Shop All Caframo Products
Change view
Click to view available options
For Use With (Equipment):
1540 Mixer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-502-003 1540 Mixer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-502-003 Supplier Caframo™ Supplier No. A128SET

missing translation for 'validMainframeMsg'

C-Clamp Set for use with industrial mixer 1540.

  • Maximum flexibility and functionality
  • Position mixer to accommodate additional equipment or simplify complex configurations
  • C-clamp design allows mixer to be mounted to any stable vertical support, stand, frame, or drum
  • Single bolt positions mixer at desired angle on two axes
  • Sturdy two-piece design
  • 304 electropolished stainless steel
  • Angle Positioning Bolt: Compatible with 19 mm wrench
  • C-Clamp Adjustment Screw: Compatible with 22 mm wrench

Specifications

For Use With (Equipment) 1540 Mixer
Includes C-clamp, Clamp Adaptor, Four Mounting Bolts, Four Split and Lock Washers, and Hex Key
Type C-Clamp Set
Weight (Metric) 2.6 kg
Material Electropolished Cast Stainless Steel 304
Weight (English) 5.7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.