Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ C-Flex Tubing

Catalog No. BTX640166 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (English):
6 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
BTX640166 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX640166 Supplier Warner Instruments™ Supplier No. 640166

missing translation for 'validMainframeMsg'

Tubing measures 1/32 in. ID by 6 ft. and is designed for use with pinch valves.

  • C-Flex tubing, 1/32 x 6 (ID x ft), for pinch valves

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/32 in.
Diameter (Metric) Inner 0.8 mm
Material C-Flex
Diameter (English) Outer 3/32 in.
Diameter (Metric) Outer 2.4 mm
Overall Length (English) 6 ft.
Overall Length (Metric) 1.82 m
Sterility Non-sterile
Color Colorless
Hardness 60 (Shore A)
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.