Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific C-Flex™ Ultra Tubing For Allegro™ Peristaltic Pumps

Catalog No. 14831406 Shop All BTX Harvard Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
4.8 mm
6.4 mm
7.9 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-831-406 6.4 mm
14-831-405 4.8 mm
14-831-407 7.9 mm
14-831-403 1.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-831-406 Supplier KD Scientific Supplier No. 785604
Add to Cart
Add to Cart

Transperent tubing comprised of silicon like material with chemical compatibility of Tygon™

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Fair
  • Steril fluids: Excellent

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
Sterility Non-sterile
Tubing Size L/S 17
Color Transparent
Hardness 60 (Shore A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.