Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific C10 Abbe Refractometer

Catalog No. 14127322
Change view
Click to view available options
Refractive Index:
1.3000 to 1.7200 nD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refractive Index
14-127-322 1.3000 to 1.7200 nD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-322 Supplier Heathrow Scientific Supplier No. C10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High Precision Benchtop Unit

  • Benchtop Abbe Precision
  • Liquid and Solid Testing
  • Brix and Refractive Index Scales
  • Dispersion Measurements
  • Connects to External Circulator for Prism Temperature Control
  • 0 to 70°C Prism Temperature Range (with Digital Display)
  • Rugged, Stainless Steel Prism Housing
  • Brix Range: 0 to 95%
  • Refractive Index Range: 1.3000 to 1.7200 nD
  • Size Dimensions: 6.5 x 3.5 x 9.4 in.
  • 1-Year Warranty

Specifications

Type Abbe Benchtop Brix/RI Refractometer
Scale Range 0 to 95%
Refractive Index 1.3000 to 1.7200 nD
Accuracy ±0.15% Brix, ±0.00025 nD
Resolution 0.25% Brix, 0.0005 nD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.