Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ C11A2 Series Chemical Resistant Nitrile Gloves, Unlined

Catalog No. 17004517
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-517 Medium
17-004-518 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-004-517 Supplier VGuard™ Supplier No. C11A28
Add to Cart
Add to Cart

These green nitrile gloves with extended cuffs provide chemical and liquid resistance with a comfortable fit and feel for the laboratory or industrial setting.

  • Powder-free
  • Non-sterile
  • Ambidextrous
  • 12 pairs in each polybag
  • Can be used for food service, chemical processing, or manufacturing purposes

Specifications

Applications Industrial, Laboratory
Color Green
Finger Thickness (English) 11 mil
Finger Thickness (Metric) 0.2794 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 11 mil
Palm Thickness (Metric) 0.2794 mm
Size Medium
Glove Cuff Style Straight
Grip Design Diamond
Quantity 144 Pk.
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.