Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VGuard™ C14A2 Series Chemical Resistant Nitrile Gloves, Unlined
Description
- Powder-free
- Non-sterile
- Ambidextrous
- 12 pairs in each polybag
- Can be used for food service, chemical processing, or manufacturing purposes
Specifications
Specifications
| Applications | Industrial, Laboratory |
| Color | Green |
| Finger Thickness (English) | 15 mil |
| Finger Thickness (Metric) | 0.381 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 15 mil |
| Palm Thickness (Metric) | 0.381 mm |
| Size | Medium |
| Glove Cuff Style | Straight |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?