Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ C16A2 Series Chemical Resistant Nitrile Gloves, Unlined

Catalog No. 17004529
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-529 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-529 Supplier VGuard™ Supplier No. C16A29
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

These green nitrile gloves with extended cuffs provide chemical and liquid resistance with a comfortable fit and feel for the laboratory or industrial setting.

  • Powder-free
  • Non-sterile
  • Ambidextrous
  • 12 pairs in each polybag
  • Can be used for food service, chemical processing, or manufacturing purposes

Specifications

Applications Industrial, Laboratory
Color Green
Finger Thickness (English) 22 mil
Finger Thickness (Metric) 0.5588 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 22 mil
Palm Thickness (Metric) 0.5588 mm
Size Large
Glove Cuff Style Straight
Grip Design Diamond
Quantity 144 Pk.
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.