Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Cartridge, C18 AX, 1.7 μm, 2.1 x 5 mm

Catalog No. NC1826423 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This mixed-mode, reversed-phase/anion-exchange guard cartridge protects analytical columns from matrix and sample contaminants. It extends column life and dependability by preventing chemical impurities and suspended particulates.

  • Chemistry: RP/Anion-exchange
  • Separation mode: Mixed mode
  • Particle substrate: Hybrid
  • Maximum pH range: 10 pH
  • Temperature limit: 60 °C
  • Maximum pressure: 18,000 psi (1240 bar)
  • Bonding technology: C18 AX
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 95 Å
  • Format: VanGuard FIT cartridge
  • Surface area: 270
  • System compatibility: UPLC, UHPLC
  • Particle technology: BEH
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 17%
  • Units per package: 3

Catalog No. NC1826423 Supplier Waters Corp Supplier No. 186009373
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mixed-mode, reversed-phase/anion-exchange guard cartridge protects analytical columns from matrix and sample contaminants. It extends column life and dependability by preventing chemical impurities and suspended particulates.

  • Chemistry: RP/Anion-exchange
  • Separation mode: Mixed mode
  • Particle substrate: Hybrid
  • Maximum pH range: 10 pH
  • Temperature limit: 60 °C
  • Maximum pressure: 18,000 psi (1240 bar)
  • Bonding technology: C18 AX
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 95 Å
  • Format: VanGuard FIT cartridge
  • Surface area: 270
  • System compatibility: UPLC, UHPLC
  • Particle technology: BEH
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 17%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.