Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ C1TR Refrigerated Centrifuge, High capacity cell culture, IVD-MD, 120 V PROMO

Catalog No. 50172637PM Shop All Thermo Scientific Products
Change view
Click to view available options
Max. Speed:
17,850 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Speed
50-172-637PM 17,850 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-172-637PM Supplier Thermo Scientific™ Supplier No. 50172637PM
Get Up to 40% Off Equipment
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a refrigerated centrifuge, rotors, buckets and adapters for a specific laboratory application.

  • Application Packages - High capacity in a compact design
  • GreenCool Technology (refrigerated models)
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL
Max. Speed 17,850 rpm
Max. RCF 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Refrigerated Yes
Noise Level <47 dBA with TX-150 rotor (conical bucket), <46 dBA with MicroClick 24x2 rotor at top speed
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Includes Centrifuge, Rotor, TX-150 conical buckets (set of 4) (75005703), Adapters 6 x 15 mL (75005808)
Dimensions (L x W x H) Exterior 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in.)
Ventilated No
Rotor Included Yes
Net Weight 71 kg (156 Ib.)
For Use With (Application) High Capacity Cell Culture, IVD-MD
Rotor TX-150 (75005701)
Voltage 120 V
Display Type Keypad
Product Type Refrigerated Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.