Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ C25B1 Series Chemical Resistant Latex Gloves, Flock Lined

Catalog No. 17004509
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-509 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-509 Supplier VGuard™ Supplier No. C25B18
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

These latex gloves with flocked lining and extended cuffs provide chemical and liquid resistance with a comfortable fit and feel.

  • Powder-free
  • Non-sterile
  • Ambidextrous
  • 12 pairs in each polybag
  • Can be used for food service, chemical processing, or manufacturing purposes

Specifications

Applications Industrial, Laboratory
Color Yellow
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.4064 mm
Latex Free No
Material Latex
Palm Thickness (English) 16 mil
Palm Thickness (Metric) 0.4064 mm
Size Medium
Glove Cuff Style Rolled
Grip Design Honeycomb
Liner Material Flock
Lining Lined
Quantity 144 Pk.
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.