Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- The C6 Lens Cleaner includes a retractable brush for dust and debris removal.
- Its compact and sleek design enables easy transportation in a camera bag, purse, binocular pouch, or pocket.
- The C6 Lens Cleaner is suitable for cleaning various types of lenses, including binoculars, spotting scopes, camcorders, and cameras.
- It does not contain alcohol or ammonia, preventing damage to lens coatings.
- A carbon-based reservoir is built into the lens cap.
- To refill the lens cleaner tip with specially formulated carbon, push the cap back on and twist it.
Specifications
Specifications
| Type | Lens Cleaner |
| Autoclavable | Not Autoclavable |
| Description | Carson C6 Series Lens Cleaner with Dry Nano-Particle Cleaning Formula (CS-25) |
| Dimensions (L x W x H) | 0.9 x 0.7 x 5.1 in. |
| Size | 12.7 mm (Tip) |
| Sterility | Non-sterile |
| Voltage | 0/1 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

