Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson C6 Series Lens Cleaner
SDPSCI_ED

Catalog No. p-7250630 Shop All Carson Optical Products
Click to view available options
Dimensions (L x W x H):
0.7 x 0.7 x 3.0 in.
0.9 x 0.7 x 5.1 in.
0.9 x 0.9 x 3.3 in.
This item is not returnable. View return policy

Catalog No. S01586

Supplier: Carson CS35

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Carson's C6 Lens Cleaner is designed to easily clean smudges, grime, and fingerprints from surfaces. It contains a special dry nano-particle cleaning formula that quickly removes these blemishes.

  • The C6 Lens Cleaner includes a retractable brush for dust and debris removal.
  • Its compact and sleek design enables easy transportation in a camera bag, purse, binocular pouch, or pocket.
  • The C6 Lens Cleaner is suitable for cleaning various types of lenses, including binoculars, spotting scopes, camcorders, and cameras.
  • It does not contain alcohol or ammonia, preventing damage to lens coatings.
  • A carbon-based reservoir is built into the lens cap.
  • To refill the lens cleaner tip with specially formulated carbon, push the cap back on and twist it.

Specifications

Type Lens Cleaner
Autoclavable Not Autoclavable
Description Carson C6 Series Reusable Compact Lens Cleaner with Dry Nano Particle Cleaning Formula (CS-35)
Dimensions (L x W x H) 0.7 x 0.7 x 3.0 in.
Size 13 mm (Tip)
Sterility Non-sterile
Voltage 0/1 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.