Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cabinet Base Molding

Catalog No. 06000496 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (Metric):
1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
06-000-496 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-496
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Cabinet Base Molding is installed directly on the toe-kick of a base cabinet and is the final step in installing a lab to create a finished look.

  • Black PVC Vinyl
  • Self-Adhesive

Specifications

Product Type Base Molding
Color Black
Material PVC
Depth (Metric) 1 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Includes self-adhesive backing
Width (English) 48 in.
Width (Metric) 121.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.