Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHECKERS™ Cable Protector Guard Dog

Catalog No. 19085963 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
2 channels
5 channels
Diameter (English) Outer:
0.75 in.
1.325 in.
Material:
Metal
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Diameter (English) Outer Material
19-085-963 2 channels 0.75 in. Metal
19-085-964 5 channels 1.325 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-963 Supplier CHECKERS™ Supplier No. GD2X75O/B
Add to Cart
Add to Cart

Checkers™ Cable Protector Guard Dog is Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications

  • Color: BLACK
  • Thickness(IN): 0.625
  • Use: Anti-Fatigue

Specifications

Color Orange Lid, Black Base
Diameter (English) Outer 0.75 in.
For Use With (Equipment) Cables
Description Low Profile Cable Protector
Includes 2 channels
Packaging Quantity 1 Ea.
Material Metal
Type Dog Bone Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.