Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cable Tidy for TED

Catalog No. 14726321
Change view
Click to view available options
Cable Channel; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-726-321 Cable Channel; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-726-321 Supplier Treston™ Supplier No. TCT49
Add to Cart
Add to Cart
This item is not returnable. View return policy

Maintain an organized and clean workspace by adding a cable tidy to the Treston Electric Desk. Cables are tucked away neatly under the workstation in this cable management tray.

  • Suitable for Treston Electric Desk
  • Includes mounting hardware for mounting underneath worksurface

Specifications

Width (English) 31.5 in.
Weight (Metric) 1.36 kg
Includes Hardware
Warranty 5 Years
Width (Metric) 800 mm
For Use With (Application) Light-Duty Lab/Assembly, Office
For Use With (Equipment) Any Equipment Where Total Work Load is Less Than 20 lb.
Color Gray
Weight (English) 3 lb.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.