Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Laboratory Pipetting Needles
SDP

Catalog No. 0129033 Shop All Cadence Science Inc. Products
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
24 G
Length (English) Needle:
1 in.
1.5 in.
2 in.
4 in.
6 in.
Material:
Nickel-plated (Hub), Stainless Steel
Stainless Steel, Stainless Steel (Hub)
Connection Type:
Female Luer
Luer
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Material Connection Type
01-290-33 16 G 6 in. Stainless Steel, Stainless Steel (Hub) Female Luer
14-818-106A 20 G 1.5 in. Nickel-plated (Hub), Stainless Steel Luer
01-290-29 14 G 4 in. Stainless Steel, Stainless Steel (Hub) Female Luer
01-290-30 14 G 6 in. Stainless Steel, Stainless Steel (Hub) Female Luer
01-290-35 20 G 4 in. Stainless Steel, Stainless Steel (Hub) Female Luer
14-825-16A 24 G 1 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16F 18 G 2 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16M 14 G 4 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16N 14 G 6 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16G 18 G 4 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16E 20 G 6 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16H 18 G 6 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16J 16 G 2 in. Nickel-plated (Hub), Stainless Steel Luer
14-825-16K 16 G 4 in. Nickel-plated (Hub), Stainless Steel Luer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 01-290-33 Supplier Cadence Science™ Supplier No. 9873
Add to Cart
Add to Cart

316 Stainless Steel Hub with 316 Stainless Steel Tubing

  • Needles 14-825-16A through -16N and 14-818-106A through -106C all have standard nickel plated hubs and 304 stainless steel cannulae
  • Needles 01-290-29 through -35 have 316 stainless steel Micro-Mate™ Threaded Female Luer Hubs and 316 stainless steel cannulae
  • All have 90° blunt ends

Specifications

Material Stainless Steel, Stainless Steel (Hub)
Needle Gauge 16 G
Length (English) Needle 6 in.
Product Type Pipetting Needle
Quantity 12 Needles
Needle Point Style 90° Blunt
For Use With (Equipment) Manual and Automatic Volumetric Dispensers, Diluters, Pipetters
Connection Type Female Luer
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.