Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Micro-Mate Threaded
SDP

Catalog No. 1463085 Shop All Cadence Science Inc. Products
Change view
Click to view available options
Thread Size:
0.125 in. NPT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size
14-630-85 0.125 in. NPT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-630-85 Supplier Cadence Science™ Supplier No. 6526IND
Only null left
Add to Cart
Add to Cart

Specifications

Certifications/Compliance ISO 594
Material Stainless Steel
Thread Size 0.125 in. NPT
Maximum Pressure 45 psi
Product Type Threaded End Adapter
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.