Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Non-Coring Septum Penetration Needles
SDP

Catalog No. 0129025 Shop All Cadence Science Inc. Products
Change view
Click to view available options
Needle Gauge:
18 G
20 G
Length (English) Needle:
6 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
01-290-25 18 G 6 in.
01-290-22 18 G 12 in.
01-290-24 20 G 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-290-25 Supplier Cadence Science™ Supplier No. 9860
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Needles allow for easier penetration and minimize coring and tracking

  • Micro-mate 316 stainless-steel hub
  • 316 stainless-steel tubing

Specifications

Material Stainless Steel (316), Stainless Steel (Hub)
Needle Gauge 18 G
For Use With (Application) For easier penetration and minimize coring and tracking
Length (English) Needle 6 in.
Product Type Penetration Needle
Quantity 12 Needles
Length (Metric) Needle 15 cm
Needle Point Style Deflected End
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.