Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Reusable Small Animal Feeding Needles: Straight
SDP

Catalog No. 14818107B Shop All Cadence Science Inc. Products
Change view
Click to view available options
Diameter (English) Ball:
0.088 in.
0.118 in.
Gauge:
16G
18G
20G
Length (English):
1 in.
1.5 in.
3 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Ball Gauge Length (English)
14-818-107B 0.088 in. 18G 1 in.
01-290-3A 0.088 in. 20G 1 in.
01-290-3B 0.088 in. 20G 1.5 in.
01-290-4D 0.088 in. 18G 3 in.
01-290-6B 0.118 in. 16G 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-818-107B Supplier Cadence Science™ Supplier No. 7922
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision-assembled stainless-steel feeding needles ideal for feeding and dosing

  • For the intubation of laboratory animals
  • Straight, curved tubing styles
  • Many standard sizes available, from small to large
  • Straight
  • Autoclavable

Small Animal Needles

  • For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)

Specifications

Autoclavable Autoclavable
Product Type Animal Feeding Needle (Straight)
Material Stainless Steel
Disposable Reusable
For Use With (Application) Small animal, Ideal for feeding and dosing
Gauge 18G
Length (English) 1 in.
Length (Metric) 0.254 cm
Diameter (English) Ball 0.088 in.
Diameter (Metric) Ball 0.023 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.