Learn More
Cadence Science™ Reusable Small Animal Feeding Needles: Straight
Shop All Cadence Science Inc. Products

Description
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Feeding Needle (Straight) |
| Material | Stainless Steel |
| Disposable | Reusable |
| For Use With (Application) | Small animal, Ideal for feeding and dosing |
| Gauge | 18G |
| Length (English) | 1 in. |
| Length (Metric) | 0.254 cm |
| Diameter (English) Ball | 0.088 in. |
| Diameter (Metric) Ball | 0.023 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.