Learn More
Description
- For high speed mixing (1800 to 6000 rpm)
- 16 mm 440 stainless steel shaft
- Shaft has turned down end to 8 mm (5/16 in.)
- Greater stability for extended stirring at higher speeds
- No additional tools required
- Set includes: A163 Straight Blade, A164 Dispersion Blade and A165 Pitched Blade Propeller
Specifications
Specifications
| Diameter (English) Fan | 1.5625 in., 1.875 in., 2.5 in. |
| Diameter (English) Shaft | 0.625 in. |
| Diameter (Metric) Fan | 40 mm, 48 mm, 64 mm |
| Diameter (Metric) Shaft | 16 mm |
| For Use With (Equipment) | Caframo™ RealTorqueDigital™ Stirrer |
| For Use With (Application) | Ideal for High Speed Mixing, Precision Shaft and Impeller Set Eliminates Vibration |
| Includes | Stainless steel high speed collet, precision shaft, dispersion blade, pitched blade propeller, straight blade and allen key, 8 mm dia. bore |
| Length (English) | 10.25 in. |
| Length (Metric) | 260 mm |
| Model | A600 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.