Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Collapsible Blade Impeller
GREENER_CHOICE

Catalog No. 1450017 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-500-17 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-17 Supplier Caframo™ Supplier No. A141
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Collapsible Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Radial flow with high sheer and moderate vortexing properties.

  • Electro-polished stainless-steel 316L
  • Pinned to shaft
  • High shear for mixing in carboys or narrow-neck flasks
  • Collapsed blades enter any opening over 10 mm diameter
  • Will vortex 5 gallons of water at 1000 rpm
  • Weight 127 g (0.3 lb)
  • High speed, Low viscosity mixing, Radial flow pattern

Specifications

Diameter (English) 0.375 to 3.5 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 10 to 90 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer
For Use With (Application) High Speed, Low Viscosity Mixing, Radial Flow Pattern
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 16 in.
Length (Metric) 400 mm
Type Collapsible Impeller
Weight (Metric) 127 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.