Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ CompactDigital™ Overhead Stirrer

Catalog No. 145007 Shop All Caframo Products
Change view
Click to view available options
Speed:
40 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14-500-7 40 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-7 Supplier Caframo™ Supplier No. BDC2002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Impeller, stand (14-501-3), and clamp (14-500-6), all sold separately.

CompactDigital™ Overhead Stirrer ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.

  • Delivers accurate, repeatable results for volumes up to 25 L and 15,000 cps.
  • Lighted to monitor mixing properties
  • Button-activated Stirlight shows stirring clearly
  • Four-digit speed display shows speed accurate to ±1rpm
  • Four-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
  • Last speed setting is stored in memory before unit is powered off
  • Convenient handle makes stirrer easy to lift, move and set in place
  • Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
  • Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15 hp, 50 w)
  • Sealed housing keeps liquids safely away from internal components
  • Through shaft allows quick, impeller adjustment and replacement

Order Info

Stirring paddles, fastening clamp and compact stand sold separately.

Certifications

Conforms to ANSI/UL Std No.61010-1 2nd Ed. Certified to CAN/CSA-22.2 Std No. 61010-1 2nd Ed. and 61010-2-051-04

Warranty and Services

3 Year

Specifications

Speed 40 to 2000 rpm
Capacity 25 L
Display Digital
Voltage 100/240 V
Wattage 70 w
Dimensions (L x W x H) 15.2 x 7.6 x 25.4 cm (6 x 3 x 10 in.)
Height (English) 9.7 in.
Height (Metric) 24.7 cm
Length (English) 11 in.
Length (Metric) 27.9 cm
Frequency 50/60 Hz
Horsepower 1/15 hp
Certifications/Compliance ANSI/UL, CAN/CSA, CE, RoHS, WEEE
For Use With (Application) Pharmaceutical and education markets
Includes Supplied with chuck, chuck key, support rod, power cord, and instruction manual. Chuck is adjustable to 3/8 (10 mm).
Material Chemical-resistant Nylon
Motor Type Brushless DC
Protection Class IP42
Temperature Range (English) 41° to 104°F
Temperature Range (Metric) 5° to 40°C
Torque 70 Ncm
Type Compact Stirrer
Viscosity 15,000 mPas
Weight (English) 7 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.