Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Safety Stand for Overhead Stirrers
GREENER_CHOICE

Catalog No. p-167343 Shop All Caframo Products
Change view
Click to view available options
Type:
Safety Lab Stand
Safety Lab Stand Base
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14-500-2 Safety Lab Stand
14-638-265 Safety Lab Stand Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-500-2 Supplier Caframo™ Supplier No. A110
Only null left
Add to Cart
Edge
Add to Cart

Wide base and H configuration Safety Stand gives superior stability when agitating viscous materials. For use with Caframo™ High Torque and Light Torque Overhead Stirrers.

  • Safety Stand for High Torque and Light Torque Overhead Stirrers
  • Cast zinc-aluminum alloy coated H base with chemical resistant epoxy paint
  • Includes allen key
  • Two level adjustment knobs

Specifications

Depth (English) 17 in.
Depth (English) Interior 9.5 in.
Depth (Metric) 43 cm
Depth (Metric) Interior 24 cm
Diameter (English) Shaft 1 in.
Diameter (Metric) Shaft 25 mm
For Use With (Equipment) Overhead Stirrer
Includes Rod, stand base and allen key
Length (English) 28 in.
Length (Metric) 711 mm
Type Safety Lab Stand
Width (English) 16.375 in.
Width (Metric) 416 mm
Weight (Metric) 5 kg
Dimensions (L x W x H) 430 x 416 x 711 mm (16.4 x 16.9 x 28 in.)
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 11 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.