Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ PTFE Four Blade Propeller and Shaft

Catalog No. 145018 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-501-8 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-501-8 Supplier Caframo™ Supplier No. A185
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PTFE Four Blade Propeller and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Axial flow for high speed, low viscosity mixing.

  • PTFE blades
  • High speed
  • Low viscosity mixing
  • Axial flow pattern
  • Stainless-steel core in shaft for stability
  • 45° blade pitch
  • Right-hand rotation (when propeller spins clockwise, solution is pushed downward)
  • Weight 91 g (0.2 lb.)
  • 38 mm diameter blade with a 8 mm (5/16 in.) diameter shaft
  • Shaft length: 400 mm (16 in.)
PTFE can be used under the most adverse conditions. This high-performance coating is insoluble, non-contaminating and has exceptional thermal resistance. It is easy to clean, does not scratch other surfaces and is unbreakable.

Specifications

Diameter (English) 1.5625 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 40 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer
For Use With (Application) High Speed, Low Viscosity Mixing, Axial Flow Pattern
Includes Stainless steel core in shaft, 45° blade pitch
Length (English) 16 in.
Length (Metric) 400 mm
Type Propeller Impeller
Weight (Metric) 113 g
Coating PTFE
Material PTFE
Weight (English) 0.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.