Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Sweep Blade

Catalog No. 14638261 Shop All Caframo Products
Change view
Click to view available options
Type:
Impeller
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14-638-261 Impeller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-638-261 Supplier Caframo™ Supplier No. SW4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sweep Blade accessory for Caframo™ U044 Anchor Paddle. Effectively move viscous product from vessel walls.

  • For use with BDC1850 or BDC3030 stirrer
  • Viscosity range 0 to 38,000 Centipoise
  • Temperature range up to 100°C (212°F)
  • Molded Silicone, 152 x 55 mm
  • Pack of 6 blades (3 pair)
  • 1.2 lb. (0.5 kg)

Specifications

For Use With (Equipment) U044 Anchor Paddle, RealTorqueDigital™ Stirrer
For Use With (Application) Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Height (English) 6 in.
Height (Metric) 152 mm
Temperature (English) 212°F
Temperature (Metric) 100°C
Type Impeller
Viscosity Rating 0 to 38,000 mPas
Width (English) 2.1875 in.
Width (Metric) 55 mm
Weight (Metric) 0.5 kg
Material Molded Silicone
Weight (English) 1.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.